DESCRIPTION

  • Brass construction
  • Captive nut and washer
  • Direct connect
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

PROFLO 1-1/2 x 12 in. 22 Gauge Direct Connect Branch Tailpiece Unfinished

PFTPB303

Length:

SPECIFICATIONS

Color Finish
Unfinished
Color Finish Category
Neutrals
End Connection 1
Direct Connect
Fitting Size 1
1-1/2 in
Gauge
22
Length
12 in
Material
Brass

Starting at
$26.08
EACH
  • QUANTITY

DOCUMENTS