DESCRIPTION

  • Includes TPR washer
  • Polypropylene construction
  • Single flanged end

PROFLO® 1-1/2 x 12 in. Plastic Flange Tailpiece White

PFTPP103

Length:

12 in

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
End Connection 1
Flanged
Fitting Size 1
1-1/2 in
Length
12 in
Material
Plastic
Material Type
Polypropylene

Starting at
$2.18
EACH
  • QUANTITY