DESCRIPTION

  • Brass construction
  • Chrome plated
  • Does not include P-trap
  • Slip joint adapter
  • Zinc nut

PROFLO® 1-1/2 x 13 in. 17 Gauge End Outlet Waste Dispenser Kit

PFEWB200

Length:

13 in

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Slip Joint
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
Gauge
17
Length
13 in
Material
Brass

Starting at
$51.04
EACH
  • QUANTITY

DOCUMENTS