DESCRIPTION

  • Brass construction
  • Cast tee
  • Chrome plated
  • Zinc nuts

PROFLO® 1-1/2 x 16 in. 17 Gauge End Outlet Waste Slip-Joint

PFEWB106

Length:

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Slip Joint
Fitting Size 1
1-1/2 in
Gauge
17
Length
16 in
Material
Brass

Starting at
$51.87
EACH
  • QUANTITY