PROFLO® 1-1/2 x 16 in. 17 Gauge End Outlet Waste Slip-Joint W/Baf
PFEWB100
Length:
16 inSPECIFICATIONS
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- End Connection 1
- Slip Joint
- Fitting Size 1
- 1-1/2 in
- Fitting Sizes
- 1-1/2 in
- Gauge
- 17
- Length
- 16 in
- Material
- Brass
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday