DESCRIPTION

  • Brass construction
  • Cast tee
  • Chrome plated
  • Zinc nuts

PROFLO® 1-1/2 x 16 in. 20 Gauge End Outlet Waste Slip-Joint

PFEWB104

Length:

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Slip Joint
Fitting Size 1
1-1/2 in
Gauge
20
Length
16 in
Material
Brass

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$49.13
EACH
  • QUANTITY