DESCRIPTION

  • Brass construction
  • Cast tee
  • Chrome plated

PROFLO® 1-1/2 x 16 in. 20 Gauge End Outlet Waste Slip-Joint W/Baf

PFEWB107

Length:

16 in

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Slip Joint
Fitting Size 1
1-1/2 in
Gauge
20
Length
16 in
Material
Brass

Starting at
$62.1
EACH
  • QUANTITY

DOCUMENTS