DESCRIPTION

  • Does not include basket strainer
  • Includes TPR washer
  • Polypropylene construction
  • Slip joint or direct connect adapter
  • UPC and IAPMO approved
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.
  • White

PROFLO 1-1/2 X 16 in. Plastic Center Outlet Waste with Baffle Tee Hi-Line/Slip Joint

PFCWP101

End Connection 1:

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
End Connection 1
Direct Connect, Slip Joint
Fitting Size 1
1-1/2 in
Length
16 in
Material
Plastic
Material Type
Polypropylene
Size
1-1/2 in

Starting at
$7.12
EACH
  • QUANTITY

DOCUMENTS