DESCRIPTION

  • Does not include basket strainer
  • Includes TPR washer
  • Slip joint adapter

PROFLO® 1-1/2 X 16 in. Plastic Center Outlet Waste with Baffle Tee Slip-Joint

PFCWP10

End Connection 1:

Slip Joint

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
End Connection 1
Slip Joint
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
IAPMO Listed
Yes
Length
16 in
Material
Plastic
Material Type
Polypropylene

Starting at
$7.37
EACH
  • QUANTITY