DESCRIPTION

  • Double flanged ends
  • Includes TPR washer
  • Polypropylene construction

PROFLO® 1-1/2 x 16 in. Plastic Double Flange Tailpiece Black

PFTPP201

Length:

16 in

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
End Connection 1
Flanged
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
Length
16 in
Material
Plastic
Material Type
Polypropylene

Starting at
$2.5
EACH
  • QUANTITY