DESCRIPTION

  • Double ended
  • Includes TPR washer
  • Includes nuts and washers
  • Polypropylene construction
  • Slip joint adapter
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

PROFLO 1-1/2 x 16 in. Plastic Double Slip-Joint Extension Tube Black

PFETP701

Length:

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
End Connection 1
Slip Joint
Fitting Size 1
1-1/2 in
Length
16 in
Material
Plastic
Material Type
Polypropylene

Starting at
$3.28
EACH
  • QUANTITY