DESCRIPTION

  • Double ended
  • Includes TPR washer
  • Includes nuts and washers
  • Polypropylene construction
  • Slip joint adapter

PROFLO® 1-1/2 x 16 in. Plastic Double Slip-Joint Extension Tube White

PFETP700

Length:

16 in

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
End Connection 1
Slip Joint
Fitting Size 1
1-1/2 in
Length
16 in
Material
Plastic
Material Type
Polypropylene

Starting at
$3.64
EACH
  • QUANTITY