DESCRIPTION

  • Includes TPR washer
  • Polypropylene construction

PROFLO® 1-1/2 x 16 in. Plastic End Outlet Waste Direct Connect Slip Joint with Baffle White

PFEWP101

Length:

16 in

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
End Connection 1
Direct Connect
Fitting Size 1
1-1/2 in
Length
16 in
Material
Plastic
Material Type
Polypropylene
Size
1-1/2 in

Starting at
$6.17
EACH
  • QUANTITY