DESCRIPTION

  • Includes TPR washer
  • Polypropylene construction

PROFLO® 1-1/2 x 16 in. Plastic End Outlet Waste Direct Connect with Baffle Black

PFEWP102

Length:

16 in

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
End Connection 1
Direct Connect
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
Length
16 in
Material
Plastic
Material Type
Polypropylene

Starting at
$5.91
EACH
  • QUANTITY