DESCRIPTION

  • Includes TPR washer
  • Polypropylene construction

PROFLO® 1-1/2 x 16 in. Plastic End Outlet Waste Slip-Joint with Baffle Black

PFEWP103

Length:

16 in

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
End Connection 1
Slip Joint
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
Length
16 in
Material
Plastic
Material Type
Polypropylene

Starting at
$6.4
EACH
  • QUANTITY

DOCUMENTS