DESCRIPTION

  • Faucet not included
  • Mounting brackets and instructions included
  • Vitreous china with front overflow

PROFLO® Willow Creek 1-1/2 x 17-3/8 in. Centerset Vitreous China Lavatory

PF1131P

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Willow Creek
Color Finish
White
Color Finish Category
Whites
Installation Type
Pedestal
Length
1-1/2 in
Material
Vitreous China
Overall Sink Size
19-1/2 in x 17-3/8 in
Width
17-3/8 in

Starting at
$51.85
EACH
  • QUANTITY