DESCRIPTION

  • Brass construction
  • Single flanged end

PROFLO® 1-1/2 x 4 in. 20 Gauge Flange Tailpiece Chrome

PFTPB108

Length:

4 in

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Flanged
Fitting Size 1
1-1/2 in
Gauge
20
Length
4 in
Material
Brass

Starting at
$7.84
EACH
  • QUANTITY