DESCRIPTION

PROFLO® 1-1/2 x 6 in. 17 Gauge Branch Tailpiece Unfinished

PFTPB310

Color Finish

 

SPECIFICATIONS

Color Finish
Rough Brass
Color Finish Category
Brass Tones
End Connection 1
Sweat
End Connection 2
Threaded
Fitting Size 1
1/2 in
Fitting Size 2
3/4 in
Gauge
17
Length
6 in
Size
1/2 in x 3/4 in

Starting at
$34.81
EACH
  • QUANTITY

DOCUMENTS