DESCRIPTION

  • Brass construction
  • Threaded on both ends
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

PROFLO 1-1/2 x 6 in. 20 Gauge Brass Extension Tube

PFETB401

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Threaded
End Connection 2
Threaded
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Gauge
20
Length
6 in
Material
Brass
Size
1-1/2 in x 1-1/2 in

Starting at
$8.63
EACH
  • QUANTITY