DESCRIPTION

  • Brass construction
  • Single flanged end
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

PROFLO 1-1/2 x 6 in. 20 Gauge Flange Tailpiece Chrome

PFTPB109

Length:

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Flanged
Fitting Size 1
1-1/2 in
Gauge
20
Length
6 in
Material
Brass

Starting at
$10.87
EACH
  • QUANTITY