DESCRIPTION

  • Includes brass nuts and washer
  • Slip joint adapter

PROFLO® 1-1/2 x 6 in. 20 Gauge Slip-Joint Extension Tube

PFETB600

Length:

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Slip Joint
Fitting Size 1
1-1/2 in
Gauge
20
Length
6 in
Material
Brass

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$15.96
EACH
  • QUANTITY