DESCRIPTION

  • Includes TPR washer
  • Polypropylene construction
  • Single flanged end

PROFLO® 1-1/2 x 6 in. Plastic Flange Tailpiece White

PFTPP101

Length:

6 in

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
End Connection 1
Flanged
Fitting Size 1
1-1/2 in
Length
6 in
Material
Plastic
Material Type
Polypropylene

Starting at
$1.8
EACH
  • QUANTITY