DESCRIPTION

  • Brass construction
  • Single flanged end

PROFLO® 1-1/2 x 8 in. 20 Gauge Flange Tailpiece Chrome

PFTPB110

Length:

8 in

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Flanged
Fitting Size 1
1-1/2 in
Gauge
20
Length
8 in
Material
Brass

Starting at
$12.48
EACH
  • QUANTITY