DESCRIPTION

  • Includes zinc nut and washer
  • Slip joint adapter

PROFLO® 1-1/2 x 8 in. 20 Gauge Slip-Joint Branch Tailpiece Chrome

PFTPB305

Length:

8 in

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Slip Joint
Fitting Size 1
1-1/2 in
Gauge
20
Length
8 in
Material
Brass

Starting at
$21.93
EACH
  • QUANTITY

DOCUMENTS