DESCRIPTION

  • Includes brass nut and washer
  • Slip joint adapter

PROFLO® 1-1/2 x 8 in. 20 Gauge Slip-Joint Branch Tailpiece Unfinished

PFTPB307

Length:

8 in

SPECIFICATIONS

Color Finish
Unfinished
Color Finish Category
Neutrals
End Connection 1
Slip Joint
Fitting Size 1
1-1/2 in
Gauge
20
Length
8 in
Material
Brass

Starting at
$27.78
EACH
  • QUANTITY

DOCUMENTS