DESCRIPTION

  • Captive nut and washer
  • Direct connect
  • Includes TPR washer
  • Polypropylene construction

PROFLO® 1-1/2 x 8 in. Plastic Direct Connect Branch Tailpiece 7/8 Open Diameter Black

PFTPP302

Length:

8 in

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
End Connection 1
Direct Connect
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
Length
8 in
Material
Plastic
Material Type
Polypropylene

Starting at
$2.75
EACH
  • QUANTITY