DESCRIPTION

  • Includes nut and washer
  • Polypropylene construction
  • Slip joint adapter

PROFLO® 1-1/2 x 8 in. Plastic Slip-Joint Branch Tailpiece 7/8 Open Diameter White

PFTPP401

Length:

8 in

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
End Connection 1
Slip Joint
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
Length
8 in
Material
Plastic
Material Type
Polypropylene

Starting at
$3.15
EACH
  • QUANTITY