DESCRIPTION

  • Chrome plated
  • Includes stopper and chain

PROFLO® 1-1/4 in. Brass Pull Out Plug

PFPO200

Color Finish

 

SPECIFICATIONS

Color Finish
Chrome Plated
Color Finish Category
Chromes
Diameter
1-1/4 in
Length
7 in
Material
Brass

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$18.56
EACH
  • QUANTITY

DOCUMENTS