DESCRIPTION

  • Deep bell type
  • Fits iron pipe and tubular
  • Steel construction

PROFLO® 1-1/4 in. OD Deep Bell Escutcheon

PFE32

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
3 in
End Connection 1
OD
Fits Pipe Size
1-1/4 in
Gauge
28
IsAcceptableImage
Material
Steel

Starting at
$2.31
EACH
  • QUANTITY