DESCRIPTION

  • Box type
  • Fits tubular
  • Steel construction

PROFLO® 1-1/4 in. OD Deep Box Type Flange

PFE40

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
3 in
End Connection 1
IPS
Fits Pipe Size
1-1/4 in
Gauge
28
Material
Steel

Starting at
$4.59
EACH
  • QUANTITY