DESCRIPTION

  • Flexible design provides positive seal
  • Package Quantity: 10
  • Silver
  • Thermoplastic rubber (TPR)

PROFLO® 1-1/4 in. Reducer Taper Washer

PFPWJH

Diameter:

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Silver
Diameter
1-1/2 in
GSA Approved
No
IAPMO Listed
No
Inside Diameter
1-1/4 in
Material
Plastic, Rubber
Material Type
Thermoplastic
NSF Certified
No
Package Quantity
10

Starting at
$2.45
per PACK
  • QUANTITY

DOCUMENTS