DESCRIPTION

  • Box flange
  • Brass construction
  • Cast brass body and tubular wall bend
  • Chrome
  • Includes brass nuts
  • Semi-cast design

PROFLO® 1-1/4 in. Semi Cast P-Trap with Cleanout Chrome

PFPTB400

Inside Diameter:

1-1/4 in

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Gauge
17
Inside Diameter
1-1/4 in
Material
Brass

Starting at
$48.92
EACH
  • QUANTITY