DESCRIPTION

  • Repair clamp designed to provide temporary leak protection.
  • Single long plated carriage bolt
  • Stainless steel clamp with neoprene gasket
  • Twin long plated carriage bolt clamps stainless steel sheet with neoprene gasket around pipe, providing a tight seal

PROFLO® 1-1/4 in. Stainless Steel Repair Clamp

PFRCH

Length:

SPECIFICATIONS

Fits Pipe Size
1-1/4 in
Fitting Size 1
1-1/4 in
Fitting Sizes
1-1/4 in
Length
3 in
Material
Stainless Steel

Starting at
$12.24
EACH
  • QUANTITY