DESCRIPTION

  • Ground joint connection
  • P-trap without cleanout

PROFLO® 1-1/4 x 1-1/2 in. 17 Gauge P-Trap Ground Joint

PFPTB111

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Ground Joint
Gauge
17
Material
Brass

Starting at
$32.84
EACH
  • QUANTITY