DESCRIPTION

  • Includes 1-1/2" and 1-1/2" x 1-1/4" nuts and washers
  • Includes TPR washer
  • Polypropylene construction

PROFLO® 1-1/4 x 1-1/2 in. Plastic P-Trap Chrome Plated

PFPTP200

Inside Diameter:

1-1/4 in

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Inside Diameter
1-1/4 in
Inside Diameter 2
1-1/2 in
Material
Plastic

Starting at
$16.99
EACH
  • QUANTITY

DOCUMENTS