DESCRIPTION

  • Box flange
  • Brass construction
  • Cast brass body and tubular wall bend
  • Chrome
  • Includes brass nuts
  • Semi-cast design
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

PROFLO 1-1/4 x 1-1/2 in. Semi Cast P-Trap with Cast Body Chrome

PFPTB401

Inside Diameter:

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Gauge
17
Inside Diameter
1-1/2 in
Inside Diameter 2
1-1/4 in
Material
Brass

Starting at
$59.52
EACH
  • QUANTITY