DESCRIPTION

  • Box flange
  • Includes brass nuts
  • P-trap with cleanout

PROFLO® 1-1/4 x 1-1/4 in. 17 Gauge P-Trap with Cleanout

PFPTB101

Inside Diameter:

1-1/4 in

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Gauge
17
Inside Diameter
1-1/4 in
Material
Brass

Starting at
$40.59
EACH
  • QUANTITY