DESCRIPTION

  • Includes brass nuts and washer
  • Slip joint adapter

PROFLO® 1-1/4 x 12 in. 17 Gauge Slip-Joint Extension Tube

PFETB609

Length:

12 in

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Slip Joint
Fitting Size 1
1-1/4 in
Gauge
17
Length
12 in
Material
Brass

Starting at
$35.95
EACH
  • QUANTITY