DESCRIPTION

  • Brass construction
  • Threaded on both ends
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

PROFLO 1-1/4 x 12 in. 17 Gauge Tube Extension Tube

PFETB408

Length:

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Threaded
Fitting Size 1
1-1/4 in
Gauge
17
Length
12 in
Material
Brass

Starting at
$17.0
EACH
  • QUANTITY