DESCRIPTION

  • Brass construction
  • Threaded on both ends

PROFLO® 1-1/4 x 12 in. 20 Gauge Threaded Extension Tailpiece Tube

PFETB403

Length:

12 in

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Threaded
Fitting Size 1
1-1/4 in
Gauge
20
Length
12 in
Material
Brass

Starting at
$11.76
EACH
  • QUANTITY