DESCRIPTION

  • Includes brass nuts and washer
  • Slip joint adapter
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

PROFLO 1-1/4 x 12 in. 22 Gauge Slip-Joint Extension Tube

PFETB614

Length:

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Slip Joint
Fitting Size 1
1-1/4 in
Gauge
22
Length
12 in
Material
Brass

Starting at
$12.15
EACH
  • QUANTITY

DOCUMENTS