DESCRIPTION

  • Brass construction
  • Double slip joint adapter
  • Includes nut and washer
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

PROFLO 1-1/4 x 16 in. 20 Gauge Double Slip-Joint Extension Tube

PFETB700

Length:

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Slip Joint
Fitting Size 1
1-1/4 in
Gauge
20
Length
16 in
Material
Brass

Starting at
$39.21
EACH
  • QUANTITY

DOCUMENTS