DESCRIPTION

  • Brass construction
  • Chrome plated
  • Solder Connection

PROFLO® 1-1/4 x 6 in. 17 Gauge Solder Extension Tube

PFETB501

Length:

6 in

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Solder
Fitting Size 1
1-1/4 in
Gauge
17
Length
6 in
Material
Brass

Starting at
$11.1
EACH
  • QUANTITY