DESCRIPTION

  • Brass construction
  • Threaded on both ends

PROFLO® 1-1/4 x 6 in. 17 Gauge Threaded Extension Tailpiece Tube

PFETB406

Length:

6 in

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Threaded
Fitting Size 1
1-1/4 in
Gauge
17
Length
6 in
Material
Brass

Starting at
$15.6
EACH
  • QUANTITY