DESCRIPTION

  • Includes brass nuts and washer
  • Slip joint adapter

PROFLO® 1-1/4 x 6 in. 22 Gauge Slip-Joint Extension Tube

PFETB615

Length:

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Slip Joint
Fitting Size 1
1-1/4 in
Gauge
22
Length
6 in
Material
Brass

Starting at
$10.33
EACH
  • QUANTITY

DOCUMENTS