DESCRIPTION

  • Includes brass nuts and washer
  • Slip joint adapter

PROFLO® 1-1/4 x 8 in. 17 Gauge Slip-Joint Extension Tube

PFETB606

Length:

8 in

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Slip Joint
Fitting Size 1
1-1/4 in
Gauge
17
Length
8 in
Material
Brass

Starting at
$23.22
EACH
  • QUANTITY