DESCRIPTION

  • Includes brass nut and washer
  • Slip joint adapter

PROFLO® 1-1/4 x 8 in. 20 Gauge Slip-Joint Branch Tailpiece Unfinished

PFTPB301

Length:

SPECIFICATIONS

Color Finish
Unfinished
Color Finish Category
Neutrals
End Connection 1
Slip Joint
Fitting Size 1
1-1/4 in
Gauge
20
Length
8 in
Material
Brass

Starting at
$32.48
EACH
  • QUANTITY

DOCUMENTS