1-1/2 in. Brass J-Trap, 17 Gauge
PFJBB Series 1-1/2 in. Brass J-Trap, 17 Gauge
Package Quantity Info:
EA: 1 IP: 1 CA: 25-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Brass construction
- Includes nuts and poly and TPR washers
- Connection: Slip Joint
- Chrome plated
Documents
Specifications
- ASME:
- ASME A112.18.2-2015
- CSA Certified:
- CSA B125.2-15
- Cleanout:
- No
- Collection:
- PFJBB Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Connection Type:
- Slip-Joint
- Gauge (metal):
- 17 ga
- IAPMO Listed -:
- No
- Trap Material:
- Brass
- Trap Size:
- 1-1/2 in
- WaterSense Labeled:
- No