20 DFU Air Admittance Valve with 1-1/2 in. ABS Adapter

You last purchased this on
 
PROFLO®

20 DFU Air Admittance Valve with 1-1/2 in. ABS Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

20 DFU Air Admittance Valve with 1-1/2 in. ABS Adapter

  • Fast #
  • Part #PFAAV20A
  • Item #4146465
  • Manufacturer Part #390189
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White, Black Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 1-1/2" x 2" SCH 40 adapter
  • For venting 2" DWV and smaller
  • 20 DFU
  • Made in the USA
  • ASTM D-2661;ASTM D-2665
  • NSF 14
  • ASSE 1050;ASSE 1051
  • Includes screening on air inlets to protect the seal
  • Requires Certification

Specifications

ASSE Standards:
ASSE 1050, ASSE 1051, ASSE 1051-2009
ASTM:
ASTM D-2661, ASTM D-2665
Color Finish Category:
Whites
Color Finish Name:
White, Black
DFU:
20 dfu
Fits Pipe Size:
1-1/2 in
MA Approved -:
No
Material:
Plastic
Material Type:
ABS
NSF:
NSF 14
NSF Certified:
Yes
WaterSense Labeled:
No