PROFLO®

1-1/2 in. 20 dfu PVC Air Vent in White

Part #PFAAV20  |  Manufacturer Part #390169

Color/Finish: White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 20 DFU
  • 1 1/2" x 2" SCH 40 adapter
  • For venting 2" DWV and smaller
  • Includes screening on air inlets to protect the seal
  • Made in the USA

Specifications

ASSE Standards: ASSE 1050, ASSE 1051

ASTM Specifications: ASTM D-2661, ASTM D-2665

Color Finish: White

Color Finish Category: Whites

DFU: 20

Fits Pipe Size: 1-1/2 in

Material: Plastic

Material Type: PVC

NSF Certified: Yes

NSF Specifications: NSF 14

Type: PFAAV20